0 items

Dial Manufacturing Automatic Purge Pump Kit with Button

DIA154

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto reset thermal overload
  • Automatically Flushes cooler every 8 hrs
  • Electronic timer
  • Fits all coolers
  • Includes Drain Hose and Overflow adapter
  • Long life technology bearing and shaft
  • Low level/low recovery
  • Shock-resistant motor housing
  • Test Button on Top of pump
  • UL classified

SPECIFICATIONS

CFM
5000
Type
DIA1541
UL Listed
Yes
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday