3/4 hp 115V Inducer Motor

You last purchased this on
 
Dial Manufacturing

Copperline™ 3/4 hp 115V Inducer Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

Copperline™ 3/4 hp 115V Inducer Motor

  • Fast #
  • Part #D2206
  • Item #1610180
  • Manufacturer Part #2206
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Styrenated epoxy coating on rotor
  • High viscosity
  • High temperature insulation system
  • Voltage: 115V
  • Superior starting switch features
  • P ermanently lubricated ball bearings
  • Premium moisture resistant insulation system
  • Automatic reset
  • UL approved
  • Two speed settings and 3/4 hp
  • Requires Certification

Specifications

AMP:
10.5
Collection:
Copperline™
Fan Speeds:
2
Frame Size:
56
Horsepower:
3/4 hp
Material:
Copper
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115V