Dial Manufacturing Evaporative Cooling Pad

DIA346

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
8 in
Length
48 in
Material
Cellulose, Plastic, Resin
UL Listed
No
Width
44-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday