Diamond Crystal®
Bright & Soft® 40 lb. Water Conditioner Salt Pallet
Part #C100012407 | Item #7481993 | Manufacturer Part #100012407
Call for Pricing
per BAG
Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Pure salt for use in all water softeners
- 99.8% sodium chloride
- Virtually 100% water soluble: helps eliminate brine tank clean out necessitated by insoluble material
Documents
Specifications
Collection: Bright & Soft®
NSF Certified: No
Product Type: Salt Pallet
Size: 40 lb
UL Listed: No