50 lb. Sodium Chloride Salt Pallet

You last purchased this on
 
Cargill

Diamond Crystal® Bright & Soft® 50 lb. Sodium Chloride Salt Pallet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cargill

Diamond Crystal® Bright & Soft® 50 lb. Sodium Chloride Salt Pallet

  • Fast #
  • Part #C100012423
  • Item #7482010
  • Manufacturer Part #100012423
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 99.8% sodium chloride
  • Virtually 100% water soluble: helps eliminate brine tank clean out necessitated by insoluble material
  • Pure salt for use in all water softeners
  • Size: 50 lb.
  • Contains a patented additive to prevent mushing and bridging in the salt keeper
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-534
AWWA:
AWWA B-200
Automatic Shut-Off:
No
CE Approved:
No
Collection:
Diamond Crystal® Bright & Soft®
Contaminant Removal:
Softening
EPA Compliant:
No
Height:
36-1/2 in
Length:
40 in
Material:
Mineral
NSF Certified:
Yes
Product Type:
Water Softener Salt
UL Listed:
No
Weight:
50 lb
Width:
48 in