20 ft. x 4 in. DR 14 Gasket PVC Pressure Pipe
Diamond Lok-21® 20 ft. x 4 in. DR 14 Gasket PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-900
- Application:
- Sewage
- Collection:
- Diamond Lok-21®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Pressure Class:
- 305#
- Schedule Class:
- SDR 14
- UL Listed:
- Yes
- Wall Thickness:
- 0.343 in