Diamond Plastics 14 ft. Sewer PVC Drainage Pipe

DCORR21

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end shall be formed to facilitate joining and shall be reference marked for proper insertion depth
  • Suitable for many low head gravity flow applications for which bottle tight joints and corrosion resistance are desirable

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
Application
Sewer
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
46 psi
Outside Diameter
19 in
Pipe Tubing Size
18 in
Pressure Class
46#
Type
Profile Wall Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday