0 items

Diamond Plastics Diamond Lok-21® DR 14 Grip Joint PVC Pressure Pipe

DR14LOK21P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA Specifications
AWWA C-900
Collection
Diamond Lok-21®
End Connection 1
Grip Joint
End Connection 2
Gasket
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
305 psi
Outside Diameter
11-1/10 in
Pipe Tubing Size
6 in
Schedule Class
DR 14
Wall Thickness
0.793 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday