0 items

Diamond Plastics Gasket Joint Plastic Pressure Pipe

DR325BP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
AWWA Specifications
AWWA C-905
CSA Certified
CSA B137.3
Color Finish
Blue
End Connection 1
Gasket
End Connection 2
Gasket
Material
Plastic
Material Type
PVC
Outside Diameter
30 in
Pipe Tubing Size
24 in
Schedule Class
DR 32.5
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday