0 items

Diamond Plastics Pressure Pipe

DR21P20

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-905
Color Finish
Green
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
20 in
Schedule Class
DR 21
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday