1 in. Delux-Cut High Speed Diamond Blade

Part #D50537  |  Item #7210432  |  Manufacturer Part #50537

$ 124.00 EACH

Arbor Hole Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Asphalt, Green Concrete, Brick, Block]

Arbor Hole Size: 1 in

Blade Thickness In : .125 in

Blade Type: Cement Cutter

Diameter: 14 in

Material: Diamond