Diamond Products

1 in. Dry High Speed Concrete Blade

Part #D57721  |  Manufacturer Part #57721

Arbor Hole Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Concrete, Asphalt, Green Concrete, Brick, Block]

Arbor Hole Size: 1 in

Blade Thickness In : .125 in

Blade Type: Cement Cutter

Diameter: 14 in

Material: Concrete