1 in. High Perfection Concrete Blade

Part #D58451  |  Item #3860511  |  Manufacturer Part #58451

$ 428.00 EACH

Arbor Hole Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal Arbor
  • Heavy Duty Orange H.P. Turbo Blade
  • Longer blade life

Documents

Specifications

Application: [Pavers, Brick, Block, Stone]

Arbor Hole Size: 1 in

Blade Thickness In : 0.125 in

Blade Type: Cement Cutter

Diameter: 14 in

Material: Concrete