Diamond Products

12 in. Metal Circular Saw Blade

Part #DIA53056  |  Manufacturer Part #53056

Diameter:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Ferrous Metal

Blade Material: Metal

Blade Type: Circular Saw

Diameter: 12 in

Range in : 4.00 in - 40.00 in