3 in. Wet Core Bit
3 in. Wet Core Bit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- General Purpose
- Bit Diameter(s) (In):
- 3 in
- Color Finish Name:
- Black
- Drill Bit Type:
- Core
- Length:
- 13 in
- Shank Size:
- 1-1/4 in
- Tool Type:
- Wet Core Bit