1 in. Concrete Deluxe Cutting Blade

You last purchased this on
 
Diamond Products

Core Cut™ Delux-Cut 1 in. Concrete Deluxe Cutting Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diamond Products

Core Cut™ Delux-Cut 1 in. Concrete Deluxe Cutting Blade

  • Fast #
  • Part #D70499
  • Item #3568254
  • Manufacturer Part #70499
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sintered segment
  • Basic quality diamond and economical cutting value
  • Deluxe-cut high speed diamond blade
  • For use on high speed, masonry, and low HP walk behind saws
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
1 in
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Collection:
Core Cut™ Delux-Cut
Diameter:
14 in
Type:
D70499