1 in. Wet Concrete Blade
Core Cut™ H.D. Maxx Orange 1 in. Wet Concrete Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Very high quality diamond and longer cutting life
- Heat isolation slots in segment for better cooling and faster cut
- Universal Arbor
- For use on high speed, masonry, and low HP walk behind saws
Documents
Specifications
- Application:
- Asphalt, Green Concrete, Brick, Block
- Arbor Hole Size:
- 1 in
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- Core Cut™ H.D. Maxx Orange
- Diameter:
- 14 in
- Type:
- D53741