Diamond Products Core Cut™ H.D. Maxx Orange 14 in. UNV H8H Heavy Duty High Speed Diamond Blade

D53742

Manufacturer Part #: 53742

Diameter

14 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Very high quality diamond and longer cutting life
  • Heat isolation slots in segment for better cooling and faster cut
  • Best suited for harder materials: green concrete, asphalt, concrete
  • For use on high speed, masonry, and low HP walk behind saws

SPECIFICATIONS

Application
Asphalt, Block, Brick, Green Concrete
Arbor Hole Size
1 in
Blade Thickness In
.125 in
Collection
Core Cut™ H.D. Maxx Orange
Diameter
14 in
Width
13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday