14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

This product has been replaced by

No image available
Diamond Products 14 in. x 20 mm. Ductile Iron Abrasive Blade
Manufacturer Part #68457
You last purchased this on
 
Diamond Products

Tyrolit Basic 14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Diamond Products 14 in. x 20 mm. Ductile Iron Abrasive Blade
Manufacturer Part #68457
Diamond Products

Tyrolit Basic 14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #D59495
  • Item #2480863
  • Manufacturer Part #59495
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Triple-reinforced for stability and safety
  • Exceptional cut rate and life
  • Designed for ductile pipe, asphalt and cast iron
  • For use on high speed gas and portable saws
  • Requires Certification

Specifications

Application:
Cutting Ductile Pipe, Asphalt, Cast Iron
Arbor Hole Size:
20 mm
Blade Material:
Aluminum Oxide, Silicon Carbide
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Collection:
Tyrolit Basic
Diameter:
14 in
Faucet Connection Size:
1/2 in
Material:
Aluminum Oxide, Silicon Carbide