Diamond Products

Tyrolit Basic 14 in. Concrete Abrasive Blade

Part #D59572  |  Manufacturer Part #59572

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for cutting concrete, masonry, stone, brick and PVC pipe
  • Triple-reinforced for stability and safety
  • Exceptional cut rate and life
  • For use on high speed gas and portable saws

Specifications

Application: Brick, Concrete, Masonry, PVC Pipe, Stone

Arbor Hole Size: 20 mm

Blade Thickness In : .125 in

Blade Type: Cement Cutter

Collection: Tyrolit Basic

Diameter: 14 in

Material: Silicon Carbide

Type: D59572