14 in. High Speed Abrasive Blade for Metal

You last purchased this on
 
Diamond Products

Tyrolit Basic 14 in. High Speed Abrasive Blade for Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diamond Products

Tyrolit Basic 14 in. High Speed Abrasive Blade for Metal

  • Fast #
  • Part #DIA51567
  • Item #7009527
  • Manufacturer Part #51567
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aluminum oxide grain
  • A free cutting wheel with exceptional cut rate and very good life
  • Universal arbor
  • Designed for all ferrous metals
  • Tyrolit basic heavy duty high speed gas and portable saw wheels for steel
  • Triple-reinforced for stability and safety
  • Requires Certification

Documents


Specifications

Application:
Steel
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
0.125 in
Blade Type:
Wheel
Collection:
Tyrolit Basic
Diameter:
14 in