Diamond Products

Tyrolit Basic 14 in. Universal Heavy Duty High Speed Abrasive for Concrete

Part #D51573  |  Manufacturer Part #51573

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for cutting concrete, masonry, stone, brick and PVC pipe
  • Triple-reinforced for stability and safety
  • Exceptional cut rate and life

Specifications

Application: Concrete, Masonry

Arbor Hole Size: 1 in

Blade Thickness In : .125 in

Blade Type: Cement Cutter

Collection: Tyrolit Basic

Diameter: 14 in

Material: Silicon Carbide

Type: D51573