Diamond Products

Tyrolit Basic 14 in. Universal Heavy Duty High Speed Abrasive for Ductile Iron

Part #D51568  |  Manufacturer Part #51568

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for ductile pipe, asphalt and cast iron
  • Triple-reinforced for stability and safety
  • Exceptional cut rate and life

Specifications

Application: Asphalt, Cast Iron

Arbor Hole Size: 1 in

Blade Thickness In : .125 in

Blade Type: Cement Cutter

Collection: Tyrolit Basic

Diameter: 14 in

Material: Aluminum Oxide, Silicon Carbide

Type: D51568