0-200 psi 24-Hour 1/4 in. NPT
0-200 psi 24-Hour 1/4 in. NPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operates on a single AA battery
- 24-hour rotation
- Offers visual record of pressure data on a full 8" chart
- Includes: AA battery, red pens and instruction manual
- Pressure range: 0-200
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Depth:
- 3-5/8 in
- Diameter:
- 8 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 9-1/2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Product Type:
- Pressure Chart Recorder
- Temperature Range:
- -22 to 122 Deg F (-30 to 50 Deg C)
- Width:
- 10-3/8 in