100 psi Pressure Data Logger

Part #DPR125  |  Item #4932647  |  Manufacturer Part #PR125

Call for Pricing EACH

High Pressure

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Our most feature-rich pressure data loggers provide data retrieval without having to move the unit and the digital display provides current and min/max readings
  • IP68 resistant case
  • 1-second sampling rate
  • Delayed Start
  • USB connectivity
  • 1% pressure accuracy
  • 64768 readings data capacity
  • 1 pressure channel
  • 20 second refresh rate segmented LCD display type

Specifications

Average Life: 0.5

Battery Type: Lithium

Brand Model Compatibility: DICKSONWARE™ 2.0 Software

Color Finish: Stainless Steel

Diameter: 3-2/5 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 3-1/2 in

High Pressure: 100

Low Pressure: 0

Material: Stainless Steel

Material Type: Glass Filled Polycarbonate

Maximum Pressure: 100 psi

Maximum Temperature: 158

Minimum Temperature: -4

NSF Certified: No

Product Type: Pressure Data Logger

Temperature Range: -20 to 70 Deg C (-4 to 158 Deg F)

Type: Pressure Data Logger