Dickson Company

4 in. Dia. On/Off Chart Paper 60/BX

Part #DC009  |  Manufacturer Part #C009

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dickson chart: C009
  • Resolution: 24 hour
  • Range: on/off
  • Size: 4" diameter
  • Package size: 60
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 4 in

FM Approved: No

Package Quantity: Pack of 60

Type: Chart Paper

UL Listed: No