Dickson Company 8 in. 0-14 Chart Paper

DC457

Manufacturer Part #: C457

Diameter

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dickson® pH 24 hr chart
  • Range: 0-14
  • Size: 8" diameter
  • Package Size: 60
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

SPECIFICATIONS

Brand Model Compatibility
Dickson Company ET855 8 in Universal Input Chart Recorder
Diameter
8 in
NSF Certified
No
Type
0-14 Chart Paper

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday