Dickson Company

8 in. Dia. 0-200 Chart Paper 60/BX

Part #DC436  |  Manufacturer Part #C436

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dickson chart: C436
  • Resolution: 7-Day
  • Range: 0-200
  • Size: 8" diameter
  • Package size: 60
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 8 in

FM Approved: No

Package Quantity: Pack of 60

Type: Chart Paper

UL Listed: No