Dickson Company Pressure Data Logger

DPR25

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DicksonWare™ DA016 is required, and not included with data logger purchase
  • Hydrant pressure kits are available
  • IP68 enclosure rating
  • Real-time pressure displayed on LED screen
  • Transfer data using USB cable or SD card
  • Use in place of any gauge when datalogging is needed

SPECIFICATIONS

Battery Type
Lithium
Color Finish
Stainless Steel
Diameter
3-2/5 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
2-4/5 in
High Pressure
100
Low Pressure
0
Material
Plastic
Material Type
Glass-Filled Polypropylene
Maximum Pressure
100 psi
Maximum Temperature
176
NSF Certified
No
Temperature Range
-20 to 70 Deg C (-4 to 158 Deg F)
Type
Pressure Data Logger

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday