Dickson Company

Pressure Kit for PR100 PR300 PR350 and PR500 Pressure Data Loggers

Part #DR791  |  Manufacturer Part #A791

Brand Model Compatibility:

PR125, PR325 and PR525 Pressure Data Loggers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure filter kit
  • Keep your loggers clean of debris
  • Kit includes filters from 10 to 40 microns

Specifications

Brand Model Compatibility: PR125, PR325 and PR525 Pressure Data Loggers

Diameter: 1/4 in

FM Approved: No

NSF Certified: No

Product Type: Pressure Kit

Type: Pressure Kit