Temperature Chart Recorder
Temperature Chart Recorder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for monitoring temperature in refrigerators and freezers
- Digital display for min/max monitoring
- Easy to use 8" temperature recorder
- Includes: ac adapter, red pen, 4 aa batteries, replaceable sensor, 4' bead-wire probe and quick start guide
- Recorder for temperature utilizing k-thermocouple probe
- Digital display for visual temperature monitoring
- K-thermocouple included
- 8 user selectable temperature ranges
- Rotation of 24 hour or 7 day
- Ac power with battery back-up
Specifications
- CE Approved:
- Yes
- Color Finish Name:
- Black
- Depth:
- 3-1/10 in
- Diameter:
- 8 in
- Height:
- 9-1/5 in
- Length:
- 9-1/5 in
- Material:
- Aluminum, Plastic
- Material Type:
- ABS, Polycarbonate
- Maximum Temperature:
- 122
- NSF Certified:
- No
- Power Source:
- Battery, Electric
- Product Type:
- Chart Recorder
- Temperature Range:
- -22 to 122 Deg F
- Volts:
- 120/240VAC
- Weight:
- 9 lb
- Width:
- 9-1/5 in