Digi Flow™ 1-1/2 S40 15-150 GPM FLWMTR Battery

Part #BRTSB15K4GM1  |  Manufacturer Part #RTSB15K4GM1

Type:

Digital Paddlewheel Flowmeter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital paddlewheel flowmeter pipe sizes 3/8 to 12 in
  • T or Saddle Mount options
  • Easy to read 8 digit LCD, up to 4 decimal positions
  • Flow rate and total flow display
  • AC/DC or battery operated (RT models only). 4 AA batteries
  • Front panel security lockout
  • Total reset function can be disabled
  • Weather resistant ABS enclosure - NEMA 4X
  • Standard Models ship with pipe fitting included
  • Remote register options available

Specifications

Battery Size: AA

Collection: Digi Flow™

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flow Rate: 150 gpm

Material: Plastic, Viton®

Material Type: ABS, Polypropylene, PVDF

Maximum Pressure: 300 psi

NEMA Specifications: NEMA 4X /IP56

Power Source: Battery

Schedule Class: 40

Type: Digital Paddlewheel Flowmeter