1-1/2 S80 15-150 GPM FLWMTR Battery
Digi Flow™ 1-1/2 S80 15-150 GPM FLWMTR Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- T or Saddle Mount options
- Easy to read 8 digit LCD, up to 4 decimal positions
- Digital paddlewheel flowmeter pipe sizes 3/8 to 12 in
- Weather resistant ABS enclosure - NEMA 4X
- Front panel security lockout
- Total reset function can be disabled
- AC/DC or battery operated (RT models only). 4 AA batteries
- Flow rate and total flow display
- Remote register options available
- Standard Models ship with pipe fitting included
Specifications
- Battery Size:
- AA
- Collection:
- Digi Flow™
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 150 gpm
- Material:
- Plastic, Viton®
- Material Type:
- PVDF, Polypropylene, ABS
- NEMA:
- NEMA 4X /IP56
- Power Source:
- Battery
- Pressure - Maximum:
- 300 psi
- Product Type:
- Digital Paddlewheel Flowmeter
- Schedule Class:
- 80
- Type:
- BRTSB15K8GM1