Digi Flow™ 1 MPT INLINE 2-20 GPM FLWMTR

Part #BRT100MIGPM2  |  Item #5093282  |  Manufacturer Part #RT100MIGPM2

Call for Pricing EACH

Type:

BRT100MIGPM2
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital paddlewheel flowmeter pipe sizes 3/8 to 12 in
  • T or Saddle Mount options
  • Easy to read 6 digit LCD, up to 4 decimal positions
  • Battery operated (2 AAA batteries included)
  • Acceptable for vertical or horizontal installation
  • Total reset function can be disabled
  • Display update time: Rate 1.5 sec., Total 0.5 sec.
  • Factory calibrated – Nothing to program
  • NEMA 4X weather resistant enclosure
  • Standard Models ship with pipe fitting included

Specifications

Battery Size: AAA

Collection: Digi Flow™

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 20 gpm

Material: [Plastic, Viton®]

Material Type: [PVDF, Polypropylene, ABS]

Maximum Pressure: 300 psi

NEMA Specifications: NEMA 4X /IP56

Power Source: Battery

Product Type: Digital Paddlewheel Flowmeter

Type: BRT100MIGPM2