12 S80 800-8000 GPM FLWMTR 115 Volts

You last purchased this on
 
Blue-White Industries

Digi Flow™ 12 S80 800-8000 GPM FLWMTR 115 Volts

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Digi Flow™ 12 S80 800-8000 GPM FLWMTR 115 Volts

  • Fast #
  • Part #BRTS1120A8GM1
  • Item #5121540
  • Manufacturer Part #RTS1120A8GM1
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • T or Saddle Mount options
  • Easy to read 8 digit LCD, up to 4 decimal positions
  • Digital paddlewheel flowmeter pipe sizes 3/8 to 12 in
  • Weather resistant ABS enclosure - NEMA 4X
  • Front panel security lockout
  • Total reset function can be disabled
  • AC/DC or battery operated (RT models only). 4 AA batteries
  • Flow rate and total flow display
  • Remote register options available
  • Standard Models ship with pipe fitting included
  • Requires Certification

Specifications

Collection:
Digi Flow™
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Flow Rate:
8000 gpm
Material:
Plastic, Viton®
Material Type:
PVDF, Polypropylene, ABS
NEMA:
NEMA 4X /IP56
Power Source:
AC/DC
Pressure - Maximum:
300 psi
Product Type:
Digital Paddlewheel Flowmeter
Schedule Class:
80
Type:
BRTS1120A8GM1