Digi Flow™ 2 IPS 6-60 GPM FLWMTR 115 Volts

Part #BRTS120M2GM2  |  Item #5122651  |  Manufacturer Part #RTS120M2GPM2

Call for Pricing EACH

Type:

BRTS120M2GM2
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital paddlewheel flowmeter pipe sizes 1/2" to 2"
  • T or Saddle Mount options
  • Easy to read 8 digit LCD, up to 4 decimal positions
  • Flow rate and total flow display
  • AC/DC or battery operated (RT models only). 4 AA batteries
  • Front panel security lockout
  • Total reset function can be disabled
  • Weather resistant ABS enclosure - NEMA 4X
  • Standard Models ship with pipe fitting included
  • Remote register options available

Specifications

Collection: Digi Flow™

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flow Rate: 60 gpm

Material: [Plastic, Viton®]

Material Type: [PVDF, Polypropylene, ABS]

Maximum Pressure: 300 psi

NEMA Specifications: NEMA 4X /IP56

Power Source: AC/DC

Product Type: Digital Paddlewheel Flowmeter

Type: BRTS120M2GM2