*0323 2 MPT INLINE 6-60 FLWMTR
Digi Flow™ *0323 2 MPT INLINE 6-60 FLWMTR
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- T or Saddle Mount options
- Easy to read 6 digit LCD, up to 4 decimal positions
- Digital paddlewheel flowmeter for flow ranges 0.4 to 8000 gpm and pipe sizes 3/8 to 12 in
- Factory calibrated – Nothing to program
- Total reset function can be disabled
- Display update time: Rate 1.5 sec., Total 0.5 sec.
- Acceptable for vertical or horizontal installation
- Battery operated (2 AAA batteries included)
- Standard Models ship with pipe fitting included
- NEMA 4X weather resistant enclosure
Specifications
- Battery Size:
- AAA
- Collection:
- Digi Flow™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 60 gpm
- Material:
- Plastic, Viton®
- Material Type:
- PVDF, Polypropylene, ABS
- NEMA:
- NEMA 4X /IP56
- Power Source:
- Battery
- Pressure - Maximum:
- 300 psi
- Product Type:
- Digital Paddlewheel Flowmeter
- Type:
- BRB200MIGPM2