Digital Pressure Gauge

A122990000

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 1/2% full scale
  • Diameter 3-1/4"
  • Digital display
  • Lithium battery 3v
  • Male npt 1/4" connection
  • Optional auto off 10 minutes
  • Stainless wetted material
  • User selectable units of pressure psi, bar, mpa, kg/cm
  • Weatherproof design

SPECIFICATIONS

End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Low Pressure
0
Material
Fiberglass, Reinforced Plastic, Stainless Steel
Material Type
304L
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday