Dimplex North America

120/208/240/277V 5000W Single Pole Line Voltage Thermostat

Part #DTS521W  |  Manufacturer Part #TS521W

Watts:

5000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Auto Switching Heat Cool : No

FM Approved: No

Horsepower: 1/3 hp

IAPMO Listed: No

Maximum Temperature: 90

NSF Certified: No

Touch Screen: No

UL Listed: Yes

Volts: 120/208/240/277V

Watts: 5000