39 in. Electric Fireplace with Air Treatment System 9220 BTU
39 in. Electric Fireplace with Air Treatment System 9220 BTU
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 12
- BTU:
- 9220
- Depth:
- 15-3/8 in
- Height:
- 32-7/8 in
- Volts:
- 120V, 208/240V
- Width:
- 39 in