1/2 in. Indoor Junction Box

You last purchased this on
 
Diode LED

1/2 in. Indoor Junction Box

This product requires certification to purchase.
You last purchased this on
 
Diode LED

1/2 in. Indoor Junction Box

  • Fast #
  • Part #DDI0980
  • Item #5084625
  • Manufacturer Part #DI-0980
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-4/5 in
Length:
7-7/10 in
UL Listed:
No
Volts:
600V
Width:
4-9/10 in