24 in. Standard Splice Connector

Part #DDI0856  |  Item #5084668  |  Manufacturer Part #DI-0856

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 1/5 in

Length: 24 in

UL Listed: No

Width: 1/2 in