60W 12V Switch and Driver Kit

You last purchased this on
 
Diode LED

60W 12V Switch and Driver Kit

This product requires certification to purchase.
You last purchased this on
 
Diode LED

60W 12V Switch and Driver Kit

  • Fast #
  • Part #DDI12VSE60W
  • Item #7544971
  • Manufacturer Part #DI-12V-SE-60W
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5
Color Finish Category:
Browns
Color Finish Name:
Black, Dark Brown, Light Almond, White
NEMA:
NEMA 410
UL Listed:
Yes
Volts:
12V
Watts:
60 W