100 ft. 2.88W 12V LED Tape Light
Blaze™ 100 ft. 2.88W 12V LED Tape Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Beam Spread:
- 120°
- Collection:
- Blaze™
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1/10 in
- Length:
- 100 ft
- Light Bulb Type:
- LED
- UL Listed:
- UL 2108
- Volts:
- 12V
- Watts:
- 2.88 W
- Width:
- 31/10 in