Diode LED Chromapath® Slim End Cap (5 Per Box)

DDICPECSL

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Chromapath®
Color Finish
Brushed Aluminum
Color Finish Category
Greys
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Material
Aluminum
Package Quantity
Box of 5
UL Listed
UL 1598

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday