Slim End Cap in Brushed Aluminum (5 Per Box)

You last purchased this on
 
Diode LED

Chromapath® Slim End Cap in Brushed Aluminum (5 Per Box)

This product requires certification to purchase.
You last purchased this on
 
Diode LED

Chromapath® Slim End Cap in Brushed Aluminum (5 Per Box)

  • Fast #
  • Part #DDICPECSL
  • Item #7544965
  • Manufacturer Part #DI-CPEC-SL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Aluminum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Chromapath®
Color Finish Category:
Greys
Color Finish Name:
Brushed Aluminum
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Material:
Aluminum
Package Quantity:
Box of 5
UL Listed:
UL 1598