0 items

Diode LED Clicktight® Tape Light Connector (5 Per Box)

DDICKTSP85

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Clicktight®
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
1/5 in
Length
24 in
Package Quantity
Box of 5
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday