DIPS Straight DR 11 Electrofusion Plastic Coupling

S20MA1221

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No
Pressure Class
200#
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday