4 in. DIPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow

PED11B4

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Water
Clean Bagged
No
End Connection 2
Butt Fusion
End Connections
DIPS x Butt Fusion
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Straight
Maximum Pressure
160 psi
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday