DIPS x Mechanical Joint Fabricated Straight DR 9 Plastic Adapter

PED9FMJA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
Mechanical Joint
End Connections
DIPS x Mechanical Joint
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Maximum Pressure
160 psi
NSF Certified
No
Schedule Class
DR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday